Zoro Homepage

Belt, 1/2in X 39in, fits Murray 51458

  • Mfr # 15-478

  • Zoro # G221905860


product price: $20.69
/ea

Key Features

Belt Type
Replacement Belt
Length
39 in
Width
1/2 in
Application
Murray 51458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-478
Zoro #
G221905860
UPC #
032488154784
Country of Origin
Indonesia

Dimensions

Length
39 in
Width
1/2 in

Details

Belt Type
Replacement Belt
Application
Murray 51458

Description

OREGON 15-478 Belt, 1/2" X 39", fits Murray 51458. This belt measures 1/2" X 39", and replaces Murray 51458.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.