Zoro Homepage

Belt, 1/2in X 44in, fits MTD 754-0222

  • Mfr # 15-468

  • Zoro # G521905836


product price: $22.19
/ea

Key Features

Application
MTD 754-0222
Belt Type
Auger Belt
Length
44 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-468
Zoro #
G521905836
UPC #
032488154685
Country of Origin
Indonesia

Dimensions

Length
44 in
Width
1/2 in

Details

Application
MTD 754-0222
Belt Type
Auger Belt

Description

OREGON 15-468 Belt, 1/2" X 44", fits MTD 754-0222. This auger belt measures 1/2" X 44", and replaces MTD 754-0222.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.