Gator G3 Blade, 16-1/8"
- Mfr # 90-685
- Zoro # G106112406
product price:Â
$
21.15
/ea
Key Features
Length
16-1/8 in
Center Hole Diameter
3/4 in
Width
2.50 in
Thickness
0.203 in
Air Lift
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-685
- Zoro #
- G106112406
- UPC #
- 5400591016629
- Country of Origin
- United States
Dimensions
- Length
- 16-1/8 in
- Center Hole Diameter
- 3/4 in
- Width
- 2.50 in
- Thickness
- 0.203 in
- Outer Hole Dia.
- 3/8 in
Details
- Air Lift
- 3/4 in
- Series
- Gator G3
- Color
- Black
- Center to Center
- 2-9/16 in
Description
Oregon Gator G3 90-685 is your go-to blade in all conditions including wet, dry, and sandy turf. Gator G3 blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. It's not a replacement blade. It's an upgrade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.