Shop ORGANIZE IT ALL
See all product information
Create Account
Metal Hangers with Clips, 2PK
- Mfr # NH-0331
- Zoro # G312329544
product price:Â
$
10.79
/pk of 2, $5.40/ea
Key Features
Anchor Material
Metal
Width
0.5 in
Length
15.55 in
Depth
15.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NH-0331
- Zoro #
- G312329544
- UPC #
- 14982331007
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Length
- 15.55 in
- Depth
- 15.55 in
Details
- Anchor Material
- Metal
Description
Introducing our 2 Pack Metal Hangers with Clips, the perfect solution for organizing your closet with efficiency and style. Crafted with heavy-duty metal, these hangers are designed to maximize space and give your wardrobe a neat and tidy appearance. The adjustable clips come with soft rubber surface grips, ensuring a secure and snug fit for various sizes and fabrics of garments. You can easily customize the position of the clips to accommodate different clothing items. We understand how important it is to keep your cherished garments in pristine condition. That's why our hangers feature soft non-slip rubber tips on the ends, providing gentle support and protection for your clothing. No more worries about snags or stretching! Designed to hold blouses and suits with ease, our hangers are equipped with reliable clips, preventing your clothes from slipping and falling onto your closet floor. The anti-slip and durable nature of these hangers guarantee long-lasting performance, while the rust-resistant properties ensure they maintain their pristine appearance even after extended use. Say goodbye to clutter and disorganized wardrobes our 2 Pack Metal Hangers with Clips are here to simplify your life and elevate your closet organization to a whole new level!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.