Zoro Homepage

Socket Fusion Headset, 3/4 In

  • Mfr # 950032

  • Zoro # G3341134


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Steel
Application
With Portable Socket Fusion Tools
Product Type
Socket Fusion Head Set
Compatible Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950032
Zoro #
G3341134
UPC #
098268474770
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
5 in
Compatible Pipe Size
3/4 in

Details

Item
Socket Fusion Head Set
Material
Steel
Application
With Portable Socket Fusion Tools
Product Type
Socket Fusion Head Set
Name
Socket Fusion Headsets
Metal Detectable
Yes

Description

Socket Fusion Headset, Pipe Size 3/4 In, Length 5 In, Material of Construction Steel, Application with Portable Socket Fusion Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.