0841010 Hose End Sprayer
- Mfr # 631820
- Zoro # G804145492
product price:Â
$
40.15
/ea
Key Features
Type
Hose End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631820
- Zoro #
- G804145492
- UPC #
- -
- Country of Origin
- United States
Details
- Type
- Hose End
- Item
- Sprayer
Description
Features
- Dial 'n Spray Multi Use Hose End Sprayer
- No Mixing Or Measuring
- Automatically Applies At The Exact Rate Needed,
- Simply Add Product
- Set Dial & Spray
- Instant On/Off Trigger Action
- Remove Nozzle Tip For Jet Spray
- Shoots Up To 25 ft.
- Select From 14 Settings From 1 Teaspoon To 8 OZ Per Gallon Of Spray
- Unused Product Can Be Returned To Original Container
- Dimension - 3.91 x 9.83 x 7.62 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.