CONDUIT&CABL SUPPORT
- Mfr # TRP17-CM
- Zoro # G925076026
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Length
4 1/8 in
Finish
Powder Coated
Includes
Clamp Hardware, Protective Covers, Screws
Width
17 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRP17-CM
- Zoro #
- G925076026
- UPC #
- 662875663874
- Country of Origin
- United States
- Item
- Transition Pan
- Finish
- Powder Coated
- Includes
- Clamp Hardware, Protective Covers, Screws
- For Use With
- Runway
- Material
- Steel
Dimensions
- Length
- 4 1/8 in
- Width
- 17 in
- Height
- 2 in
- For Tray Width
- 17 in
Description
Transition Pan, For Use With Runway, Finish Powder Coated, Material Steel, Height 2 in, Length 4 1/8 in, Width 17 in, For Tray Width 17 in, Includes Clamp Hardware, Protective Covers, Screws, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.