RACKS CABNT & ENCLOS
- Mfr # P139340HB
- Zoro # G925074855
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Width
1 in
For Use With
Runway
Length
14 1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P139340HB
- Zoro #
- G925074855
- UPC #
- 662875557098
- Country of Origin
- United States
- Item
- Bracket
- Finish
- Powder Coated
- For Use With
- Runway
- Material
- Steel
- Mounting Hardware Included
- Yes
- Includes
- Bracket, J-Bolts
Dimensions
- Width
- 1 in
- Length
- 14 1/8 in
- For Tray Width
- 12 in
- Height
- 14 1/8 in
Description
Bracket, For Use With Runway, Finish Powder Coated, Material Steel, Height 14 1/8 in, Length 14 1/8 in, Width 1 in, For Tray Width 12 in, Includes Bracket, J-Bolts, Mounting Hardware Included Yes, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.