RACKS CABNT & ENCLOS
- Mfr # MM20VMS706-B
- Zoro # G625075466
product price:Â
$
2,326.99
/ea
Free Shipping & Returns
Key Features
Number of Sides
Dual Side
Manufacturers Warranty Length
5 yr
Standards
RoHS Compliant (2011/65/EU)
Finish
Powder Coated
Overall Depth
8 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM20VMS706-B
- Zoro #
- G625075466
- UPC #
- 662875216353
- Country of Origin
- United States
- Item
- Cable Management System
- Number of Sides
- Dual Side
- Standards
- RoHS Compliant (2011/65/EU)
- Finish
- Powder Coated
- Orientation
- Vertical
- Color
- Black
- Compatible with Series
- Mighty Mo Series
- Includes Mounting Hardware
- Yes
- Rack Units
- 45
- Includes
- (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
- For Use With
- Mighty Mo Series
- Material
- Steel
- Features
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 8 5/8 in
- Overall Width
- 6 in
- Overall Height
- 77 1/4 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 7 ft Racks, Includes (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.