Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # 60400129
- Zoro # G825075280
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 3/4 in
Rack Units
1
Finish
Powder Coated
Compatible with Series
Q
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60400129
- Zoro #
- G825075280
- UPC #
- 662875280187
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Management System
- Material
- Steel
- Rack Units
- 1
- Finish
- Powder Coated
- Compatible with Series
- Q
- Orientation
- Horizontal
- Includes
- (5) Horizontal Plastic Distribution Rings
- Includes Mounting Hardware
- Yes
- Features
- Maximum Ring Fill Capacity using Category 6 Cable is 60 Cables, Provides Organized Management of Patch Cables Horizontally and Front to Back, Rings Made Out of Steel
- Color
- Black
- For Use With
- 19 in EIA Distribution Racks
- Number of Sides
- Single Side
- Standards
- RoHS Compliant (2011/65/EU)
Dimensions
- Overall Height
- 1 3/4 in
- Overall Width
- 19 in
- Overall Depth
- 3 1/2 in
- Manufacturers Warranty Length
- 5 yr
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 19 in EIA Distribution Racks, Includes (5) Horizontal Plastic Distribution Rings, Features Maximum Ring Fill Capacity using Category 6 Cable is 60 Cables, Provides Organized Management of Patch Cables Horizontally and Front to Back, Rings Made Out of Steel, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.