Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # SHMC1RU
- Zoro # G025075028
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Features
No Additional Parts to Order, Protects Cables, Equipment and Network Performance, Provides a Choice of Less Rack Space or More Capacity
Includes
Mounting Hardware
Compatible with Series
Mighty Mo, Q
Number of Sides
Single Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHMC1RU
- Zoro #
- G025075028
- UPC #
- 662875999027
- Country of Origin
- United States
- Item
- Cable Management System
- Features
- No Additional Parts to Order, Protects Cables, Equipment and Network Performance, Provides a Choice of Less Rack Space or More Capacity
- Includes
- Mounting Hardware
- Compatible with Series
- Mighty Mo, Q
- Number of Sides
- Single Side
- Color
- Black
- Includes Mounting Hardware
- Yes
- Material
- Plastic
- Rack Units
- 1
- Finish
- Plastic
- For Use With
- 19 in EIA Style Rack or Cabinet
- Orientation
- Horizontal
- Standards
- RoHS Compliant (2011/65/EU)
Dimensions
- Overall Width
- 19 in
- Overall Depth
- 7 1/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1 3/4 in
Description
Cable Management System, Color Black, Finish Plastic, For Use With 19 in EIA Style Rack or Cabinet, Includes Mounting Hardware, Features No Additional Parts to Order, Protects Cables, Equipment and Network Performance, Provides a Choice of Less Rack Space or More Capacity, Material Plastic, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Mighty Mo, Q, Manufacturers Warranty Length 5 yr, Overall Depth 7 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.