Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # MM20VMD710-B
- Zoro # G725075267
product price:Â
$
3,819.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Overall Width
10 1/2 in
Rack Units
45
Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM20VMD710-B
- Zoro #
- G725075267
- UPC #
- 662875216117
- Country of Origin
- United States
- Item
- Cable Management System
- Color
- Black
- Material
- Aluminum
- Rack Units
- 45
- Orientation
- Vertical
- Features
- Includes
- (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
- Includes Mounting Hardware
- Yes
- Finish
- Powder Coated
- For Use With
- Mighty Mo Series
- Standards
- RoHS Compliant
- Compatible with Series
- Mighty Mo Series
- Number of Sides
- Dual Side
Dimensions
- Overall Width
- 10 1/2 in
- Overall Height
- 77 in
- Overall Depth
- 15 in
- Manufacturers Warranty Length
- 5 yr
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 7 ft Racks, Includes (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.