Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # MM20VMD712-B
- Zoro # G125074686
product price:Â
$
4,170.99
/ea
Free Shipping & Returns
Key Features
Number of Sides
Dual Side
Standards
RoHS Compliant (2011/65/EU)
Overall Width
12 1/4 in
Manufacturers Warranty Length
5 yr
For Use With
Mighty Mo Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM20VMD712-B
- Zoro #
- G125074686
- UPC #
- 662875216131
- Country of Origin
- United States
- Item
- Cable Management System
- Number of Sides
- Dual Side
- Standards
- RoHS Compliant (2011/65/EU)
- For Use With
- Mighty Mo Series
- Orientation
- Vertical
- Color
- Black
- Features
- Material
- Aluminum
- Finish
- Powder Coated
- Includes
- (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
- Rack Units
- 45
- Compatible with Series
- Mighty Mo Series
- Includes Mounting Hardware
- Yes
Dimensions
- Overall Width
- 12 1/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 77 in
- Overall Depth
- 15 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 7 ft Racks, Includes (12) Bend Limiting Clips, (4) Cable Management Spools, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.