RACKS CABNT & ENCLOS
- Mfr # P982078HB
- Zoro # G525075368
product price:Â
$
48.09
/ea
Key Features
For Use With
Runway
Finish
Powder Coated
Height
1 1/2 in
Mounting Hole Diameter
0.43 in
Includes
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P982078HB
- Zoro #
- G525075368
- UPC #
- 662875557654
- Country of Origin
- United States
- Item
- Bracket
- For Use With
- Runway
- Finish
- Powder Coated
- Includes
- Bracket
- Material
- Steel
- Mounting Hardware Included
- No
Dimensions
- Height
- 1 1/2 in
- Mounting Hole Diameter
- 0.43 in
- Length
- 2 1/2 in
- Width
- 2 in
Description
Bracket, For Use With Runway, Finish Powder Coated, Material Steel, Height 1 1/2 in, Length 2 1/2 in, Width 2 in, For Tray Width Not Applicable, Includes Bracket, Mounting Hardware Included No, Mounting Hole Diameter 0.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.