Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 15.00mm dia., 26mm Cut

  • Mfr # 8502150

  • Zoro # G1714310


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
15.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502150
Zoro #
G1714310
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
15.00mm
Length of Cut
26 mm
Shank Dia.
16 mm
Overall Length
90 mm
Milling Dia.
15 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Shank Type
End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Item
Square End Mill
List Number
8120
Hardened (H) Compatibility
No
End Mill Style
Square
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
Series
EXOCARB AERO
Measurement System
Metric
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 15 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 26 mm, Overall Length 90 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.