Carbide End Mill, 5/8 in. dia., 3/4 in Cut
Mfr # VG464-6251
Zoro # G1713050
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG464-6251
Zoro #
G1713050
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
5/8"
Length of Cut
3/4 in
Milling Dia.
0.625 in
Corner Radius
0.020"
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Chamfer Width
0.02 in
Description
Corner Chamfer End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.