Carbide End Mill, 8.00mm dia, 21.00mm Cut
Mfr # HP455-3150
Zoro # G1711510
product price: $43.19
/eaKey Features
Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
64 mm
Number of Flutes
5
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP455-3150
Zoro #
G1711510
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
8.00mm
Overall Length
64 mm
Length of Cut
21 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Dimension Type
Metric
Description
Square End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 21 mm, Overall Length 64 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.