Shop All Round Dies
Osg
Die Item, #3-56 Die Thread, 13/16" W
Mfr # 2726700
Zoro # G0605409
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2726700
- Zoro # G0605409
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #3-56 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #3-56 |
Details
Description
Round Threading Die, Round, Thread Size #3-56, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- ZIRCON Electronic Stud Finder W/AC Detection (61981)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 16.50mm (C21077)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- Osg Round Dies