Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Cobalt, 7/32, 2 FL, dbl Sq End, CC

  • Mfr # 5229200

  • Zoro # G3376913


product price: $36.39
/ea

Key Features

Milling Diameter
7/32"
Length of Cut
0.5 in
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5229200
Zoro #
G3376913
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
7/32"
Length of Cut
0.5 in
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.21875 in
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
522
End Mill Material
Cobalt
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Hardened (H) Compatibility
Yes
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Grade
General Purpose
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Number of Flutes
2
Cast Iron (K) Compatibility
Yes
Single End/Double End
Double
Cutting Direction
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S

Description

Square End Mill, 0.21875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.