Zoro Homepage

End Mill, M10 X 3/8 X 13/16 2F

  • Mfr # 5800800

  • Zoro # G3939731


product price: $33.59
/ea

Key Features

Milling Diameter
10.00mm
Length of Cut
20.63 mm
Overall Length
63.5 mm
Shank Dia.
9.52 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800800
Zoro #
G3939731
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Length of Cut
20.63 mm
Overall Length
63.5 mm
Shank Dia.
9.52 mm
Dimension Type
Metric
Corner Radius
0.000"
Milling Dia.
10 mm

Description

Square End Mill, 10 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 20.63 mm, Overall Length 63.5 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.