Shop OSG
See all product information
Create Account
Exchangeable Milling Head, 78PXSM Series, 1.0000" Max Cut Dia, 0.700" Depth of Cut
- Mfr # 52302020
- Zoro # G7535821
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Series
78PXSM
Cutting Dia.
1.0000"
Overall Length
1.098
Number of Inserts Required
1
Depth of Cut
0.700"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52302020
- Zoro #
- G7535821
- UPC #
- -
- Country of Origin
- Japan
- Item
- Exchangeable Milling Head
- Series
- 78PXSM
- Number of Inserts Required
- 1
- For Use With
- 52300006, 52300019, 52300023
- Grade
- XP3225
- Cutting Angle
- 42 Degrees
- Helix Angle
- 38 Degrees
- Application
- Milling
- Cutting Direction
- Right Hand
Dimensions
- Cutting Dia.
- 1.0000"
- Overall Length
- 1.098
- Depth of Cut
- 0.700"
- Diameter
- 1.0000"
- Length of Cut
- 0.700
Description
Exchangeable Milling Head, 78PXSM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.