Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M300 Series, High Speed Steel, 84.00mm Depth of Cut
- Mfr # 2021420
- Zoro # G3803990
product price:Â
$
2,772.99
/ea
Free Shipping & Returns
Key Features
Series
M300
Overall Length
232.00mm
Depth of Cut
84.00mm
Material - Machining
High Speed Steel
Insert Size
160412
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021420
- Zoro #
- G3803990
- UPC #
- 4021169169359
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M300
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -6 Degrees Radial, 1 Degrees Axial
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- 12393040400
- Max. Speed
- 11,690 RPM
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M3.5x0.6 x 11 T15, M300 Helical Mill D63 0 Z3, Torx Wrench
- Insert Holding Type
- Screw
- Insert Style
- XP
- ANSI Code
- 12393040400
- Features
- Excellent Selection of Grades and Geometries, Modular Tool Design, Strong Insert Providing High Reliability
Dimensions
- Overall Length
- 232.00mm
- Depth of Cut
- 84.00mm
- Insert Size
- 160412
- Arbor Dia.
- 2-3/4"
- Wire Rope Length
- 232.00mm
- Length
- 232.00mm
- Fits Chest Size
- Excellent Selection of Grades and Geometries, Modular Tool Design, Strong Insert Providing High Reliability
Description
Indexable Profiling End Mill, Depth of Cut 84.00mm, Overall Length 232.00mm, ANSI Code 12393040400, Compatible Hardware Insert Screw M3.5x0.6 x 11 T15, M300 Helical Mill D63 0 Z3, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.