Zoro Homepage

Extra Long Drill Bit, 290mm L, 9.50mm dia.

  • Mfr # 654037512

  • Zoro # G0616907


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Overall Length
290 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654037512
Zoro #
G0616907
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3/8 in
Overall Length
290 mm
Flute Length
220 mm
Depth:Dia. Ratio
20xD
Shank Dia.
9.5 mm
Drill Length Class
Extended-Length
Shank Length
70 mm
Drill Diameter Tolerance
-0.014 mm/-0.028 mm
Maximum Drilling Depth
220.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3750
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
6540
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Drill Bit Point Type
X Thinning Point
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
H, M, N, S
Material Grade - Machining
High Performance

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 220.00 mm, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.