Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bottom Drill Bit, 9.60 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 3330960

  • Zoro # G0577077


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
85 mm
Drill Bit Size
9.6 mm
Flute Length
42 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3330960
Zoro #
G0577077
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
85 mm
Drill Bit Size
9.6 mm
Flute Length
42 mm
Depth:Dia. Ratio
2xD
Shank Dia.
8 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
2xD
Maximum Drilling Depth
42.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
44 mm
Drill Length Class
Screw-Machine Length

Details

Item
Flat Bottom Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Coolant Through
No
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.378
Grade
High Performance
Flute Type
Spiral
List Number
5700
Cutting Direction
Right Hand
Shank Type
Straight
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Point Type
Flat Bottom
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
A-Drill
Secondary Material Application ISO Code
H, M, N
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Drill Bit Point Type
Flat-Bottom
Measurement System
Metric
Helix Angle
20 Degrees
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Flat Bottom Drill Bit, Drill Bit Size 9.6 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.