Shop CLE-LINE

31/64 HSS 135 Degree Heavy Duty Jobber Length Drill w/ 3/8 Reduced Shank Cle-Line 1809 Steam Oxide RHS/RHC

  • Mfr # C20637
  • Zoro # G4941310

product price: 
$
11.15
/ea
Sold in multiples of 6 for $66.90

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5 7/8 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20637
Zoro #
G4941310
UPC #
697334206378
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
List Number
1809
Standards
Not Rated
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
28 Degrees
Decimal Equivalent
0.4844
Spiral Direction
Right Hand
Series
1809
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
5 7/8 in
Shank Dia.
3/8 in
Drill Bit Size
31/64 in
Flute Length
4 3/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 15/16 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 7/8 in
Length
5 7/8 in

Description

Reduced Shank Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.