Zoro Homepage

Indexable Face Mill

  • Mfr # 52700002

  • Zoro # G8297636


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.1200 in
Overall Length
1.9680 in
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Insert Size
15.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52700002
Zoro #
G8297636
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1200 in
Overall Length
1.9680 in
Insert Size
15.00mm
Arbor Dia.
1.0000 in
Insert Cutting Edge Length
15.00 mm
Hub Outside Dia.
3.5900 in
Min. Cutting Dia.
3 in
Max. Cutting Dia.
3.5900 in

Details

Item
Indexable Face Mill
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Insert Shape
Square
Insert Holding Type
Screw
ANSI Code
PAS15R300A100-6
Compatible Hardware
7808000, 7808131
Insert Style
SNKU
Number of Inserts
6
Rake
Negative
Cutting Application
Face Milling
Number of Coolant Holes
6
Side Cutting Edge Angle
45 Degrees
Features
2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Max. Speed
590 RPM

Description

Indexable Face Mill, Max. Cutting Dia. 3.5900 in, Arbor Dia. 1.0000 in, Depth of Cut 0.1200 in, ANSI Code PAS15R300A100-6, Compatible Hardware 7808000, 7808131, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.