Zoro Homepage

Indexable Face Mill

  • Mfr # 53100000

  • Zoro # G8297940


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Series
HSK80
Depth of Cut
0.1200 in
Overall Length
1.5750 in
Cutting Direction
Right Hand
Features
90 Degree Indexable Shoulder Cutter for Face Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53100000
Zoro #
G8297940
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1200 in
Overall Length
1.5750 in
Insert Size
12.00mm
Shank Dia.
18.00mm
Arbor Dia.
0.7500 in
Min. Cutting Dia.
2 in
Insert Cutting Edge Length
12.00 mm
Hub Outside Dia.
2.0000 in
Max. Cutting Dia.
2.0000 in
Connection Size
HSK80

Details

Item
Indexable Face Mill
Series
HSK80
Cutting Direction
Right Hand
Features
90 Degree Indexable Shoulder Cutter for Face Milling
Standards
DIN 69893
Coolant Fed
Coolant Through
Insert Shape
Triangle
Number of Inserts
6
ANSI Code
PSTW12R200A075-3
Number of Coolant Holes
3
Insert Style
TNKU
Side Cutting Edge Angle
90 Degrees
Cutting Application
Face Milling
Insert Holding Type
Screw
Compatible Hardware
7808129, 7808151, 7808208
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 2.0000 in, Arbor Dia. 0.7500 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R200A075-3, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.