Shop GARANT
See all product information
Create Account
TwinCut 45 Degree Face Mill, Wide Pitch, with Bore, 160mm Diameter, 7 Inserts
- Mfr # 213410 160/7
- Zoro # G816121521
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
160 mm
Series
TwinCut
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Cutting Angle
45°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213410 160/7
- Zoro #
- G816121521
- UPC #
- -
- Country of Origin
- Italy
- Item
- Face mill
- Series
- TwinCut
- Insert Screw
- 219898 (15IP; 3.8 Nm)
- Shim
- 219897
- Cutting Angle
- 45°
- Dia/No. of Cutting Edges
- 160 mm/7
- Overhang
- 61.3 mm
- Number of Teeth
- 7
- Shank Type
- with bore
- Coolant Through
- Yes
- Clamp Screw for Shim
- 219899
- Tool Exchange
- PowerCard
Dimensions
- Cutting Dia.
- 160 mm
- Mounting Bore Dia.
- 40 mm
Description
Version: From160 mm for arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Application: With double-sided 8-edge inserts ON.U or 4-edge inserts SN.U. Spare part: Shim No. 219897 for use with both types of indexable insert. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Do not mix different types of insert ON.U and SN.U. Tool exchange: PowerCard Number of cutting edges Z: 7 maximum externalDmax for ON.U inserts: 171.8 mm maximum externalDmax for SN.U inserts: 175.2 mm Overall length Ltot for SN.U inserts: 63 mm Overall length Ltot for ON.U inserts: 61.3 mm Mounting bore : 40 mm suitable indexable insert: SN.U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.