Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 53100006

  • Zoro # G8296769


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Depth of Cut
0.1200 in
Overall Length
1.5750 in
Insert Size
12.00mm
Shank Dia.
18.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53100006
Zoro #
G8296769
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1200 in
Overall Length
1.5750 in
Insert Size
12.00mm
Shank Dia.
18.00mm
Hub Outside Dia.
2.5000 in
Min. Cutting Dia.
2 1/2 in
Insert Cutting Edge Length
12.00 mm
Arbor Dia.
0.7500 in
Max. Cutting Dia.
2.5000 in
Connection Size
CV40

Details

Item
Indexable Face Mill
Series
CV40
Standards
ANSI B5.50
Features
90 Degree Indexable Shoulder Cutter for Face Milling
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Cutting Application
Face Milling
Number of Coolant Holes
5
Compatible Hardware
7808129, 7808151, 7808208
Insert Holding Type
Screw
Number of Inserts
6
Insert Style
TNKU
ANSI Code
PSTW12R250A075-5
Side Cutting Edge Angle
90 Degrees
Insert Shape
Triangle
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 2.5000 in, Arbor Dia. 0.7500 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R250A075-5, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.