Zoro Homepage

Indexable Face Mill

  • Mfr # 7801006

  • Zoro # G8298144


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
40.00mm
Shank Dia.
14.00mm
Insert Size
11.00mm
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801006
Zoro #
G8298144
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
40.00mm
Shank Dia.
14.00mm
Insert Size
11.00mm
Insert Cutting Edge Length
11.00 mm
Hub Outside Dia.
63.00mm
Min. Cutting Dia.
63.00 mm
Arbor Dia.
22.00mm
Max. Cutting Dia.
63.00mm
Connection Size
HSK63

Details

Item
Indexable Face Mill
Series
HSK63
Standards
DIN 69893
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Compatible Hardware
7808107, 7808150, 7808151, 7808225
Number of Coolant Holes
8
Insert Style
ZD_T11
Number of Inserts
5
ANSI Code
PSE11R063M22-8
Side Cutting Edge Angle
90 Degrees
Insert Shape
Diamond
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 22.00mm, ANSI Code PSE11R063M22-8, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.