Zoro Homepage

Indexable Face Mill

  • Mfr # 7802003

  • Zoro # G8296857


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.1200 in
Overall Length
50.00mm
Insert Size
15.00mm
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802003
Zoro #
G8296857
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.1200 in
Overall Length
50.00mm
Insert Size
15.00mm
Max. Cutting Dia.
115.00mm
Insert Cutting Edge Length
15.88 mm
Arbor Dia.
31.75mm
Hub Outside Dia.
115.00mm

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Cutting Application
Face Milling
Side Cutting Edge Angle
45 Degrees
Number of Inserts
6
Insert Style
SNKU
Insert Shape
Square
Compatible Hardware
7808000, 7808131
Insert Holding Type
Clamping Screw
ANSI Code
PAS15R100M31.7-7
Number of Coolant Holes
0
Max. Speed
590 RPM
Features
2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Rake
Negative

Description

Indexable Face Mill, Max. Cutting Dia. 115.00mm, Arbor Dia. 31.75mm, Depth of Cut 0.1200 in, ANSI Code PAS15R100M31.7-7, Compatible Hardware 7808000, 7808131, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.