Zoro Homepage

Indexable Face Mill

  • Mfr # 7803109

  • Zoro # G8297679


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Depth of Cut
0.1200 in
Overall Length
63.00mm
Standards
DIN 69893
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803109
Zoro #
G8297679
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.1200 in
Overall Length
63.00mm
Shank Dia.
8.00mm
Insert Size
12.00mm
Arbor Dia.
31.80mm
Max. Cutting Dia.
125.00mm
Hub Outside Dia.
125.00mm
Connection Size
HSK100

Details

Item
Indexable Face Mill
Series
HSK100
Standards
DIN 69893
Cutting Direction
Right Hand
Features
90 Degree Indexable Shoulder Cutter For Face Milling
Coolant Fed
Non-Coolant Through
Cutting Application
Face Milling
Insert Style
TNKU
ANSI Code
PSTW12R063M22-5
Compatible Hardware
7808129, 7808151, 7808208
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Clamping Screw
Number of Inserts
6
Max. Speed
590 RPM
Number of Coolant Holes
0
Insert Shape
Triangle
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 125.00mm, Arbor Dia. 31.80mm, Depth of Cut 0.1200 in, ANSI Code PSTW12R063M22-5, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.