Zoro Homepage

Indexable Profiling End Mill, ANSI Code: PSE11R300A100-10

  • Mfr # 7800801

  • Zoro # G8296805


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Series
78012
Depth of Cut
0.0400 in
Overall Length
1.9680 in
Number of Inserts
6
Insert Style
SDMT09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800801
Zoro #
G8296805
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0400 in
Overall Length
1.9680 in
Insert Size
9.52mm
Arbor Dia.
1"
Max. Cutting Dia.
2-1/2 in
Hub Outside Dia.
3"
Head Dia.
2 23/64 in
Min. Cutting Dia.
2.0350 in

Details

Item
Indexable Profiling End Mill
Series
78012
Number of Inserts
6
Insert Style
SDMT09
Side Cutting Edge Angle
15 Degrees
Insert Shape
Square
Coolant Hole Shape
Round
Cutting Application
Rough Milling
Max. Speed
655 RPM
Coolant Fed
Coolant Through
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Toolholder Style
PHC
Number of Coolant Holes
6
Compatible Hardware
7808111, 7808112, 7808150, 7808208
ANSI Code
PHC09R250A075-6
Cutting Direction
Right Hand
Insert Holding Type
Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2-1/2 in, Depth of Cut 0.0400 in, Overall Length 1.9680 in, ANSI Code PHC09R250A075-6, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.