Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 53001002

  • Zoro # G8297715


product price: $2,403.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Depth of Cut
2.4800"
Overall Length
3.4640"
Features
High Helix Lead Groove and Internal Coolant Holes at every Insert Seat, Variable Axial Rake Angle
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53001002
Zoro #
G8297715
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
2.4800"
Overall Length
3.4640"
Shank Dia.
25.40mm
Insert Size
15.00mm
Connection Size
CV40
Max. Cutting Dia.
3 in

Details

Item
Indexable Square Shoulder End Mill
Series
CV40
Features
High Helix Lead Groove and Internal Coolant Holes at every Insert Seat, Variable Axial Rake Angle
Cutting Direction
Right Hand
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
ANSI Code
PSEL15R300A100-4-63
Insert Holding Type
Clamping Screw
Insert Style
ZDKT
Cutting Application
Roughing
Number of Inserts
20
Compatible Hardware
7808115, 7808228
Max. Speed
590 RPM
Side Cutting Edge Angle
90 Degrees
Number of Coolant Holes
4
Rake
Axial
Toolholder Style
PSEL

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 3 in, Shank Dia. 25.40mm, Straight, Overall Length 3.4640 In., ANSI Code PSEL15R300A100-4-63, Compatible Hardware 7808115, 7808228, Connection Size CV40, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.