Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0551, Carbide, 8.00mm Flute

  • Mfr # 8569014

  • Zoro # G1788486


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00 mm
Flute Length
8.00 mm
Overall Length
62.00 mm
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8569014
Zoro #
G1788486
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#54
Shank Dia.
3.00 mm
Flute Length
8.00 mm
Overall Length
62.00 mm
Size
#54
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Dimension Type
Wire Size
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.000mm/-0.014mm
Drill Length Class
Micro Length
Maximum Drilling Depth
7.50 mm
Shank Length
37.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
EXO
Decimal Equivalent
0.0550
Finish
EXO
Number of Pieces
1
Point Angle
140 Degrees
Material
Carbide
List Number
5310
Coolant Through
No
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
X-Thinning Point
Primary Material Application
Hardened Steel
Measurement System
Wire
Material - Machining
Carbide
Primary Material Application ISO Code
H
Finish - Machining
EXO
Shank Type - Machining
Straight
Aircraft Drill
No
Series
5310
Helix Angle
25 Degrees
Circuit Board Drill
No
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 140 Degrees , X-Thinning Point, Carbide, EXO, +0.000mm/-0.014mm, Spiral, 25 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.