Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 52101044

  • Zoro # G7768166


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Insert Size
0750
Non Ferrous (N) Compatibility
Yes
Grade
XP3225
Insert Shape
Parallelogram
Coating
Cr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101044
Zoro #
G7768166
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Nose Radius
0.375"
Insert Thickness
5.00mm
Radius
220 Degrees
Corner Radius
3/8 in
Cutting Edge Length
3/4 in
Width
15.00mm
Thickness
5.00 mm

Details

Non Ferrous (N) Compatibility
Yes
Grade
XP3225
Insert Shape
Parallelogram
Coating
Cr
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
Mounting Style
Screw
Insert Style
PFB
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
ANSI Number
PFB0750-Q
ISO Number
PFB0750-Q
Hardened (H) Compatibility
No
Item
Ball Nose Milling Insert
Cast Iron (K) Compatibility
No
Inscribed Circle
0.750 in
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Insert Material
Carbide
No. of Edges
1
Series
78PFB
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application ISO Code
M, N, P
Chip-Breaker Code
Q
Coating Process
PVD
Secondary Material Application ISO Code
S
Cutting Application
Finishing
ANSI Code
PFB0750-Q
Shape
Ball Nose
Measurement System
Fractional Inch
Number of Cutting Edges
1
Material - Machining
Carbide
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, PFB0750-Q, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.