Osg

Milling Insert, PCD Grade, Bright Coating


original price: $208.00
16% off
new price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Non Ferrous (N) Compatibility Yes
  • Inscribed Circle 9.520 in
  • Rake Positive
  • Super Alloy (S) Compatibility No
  • Insert Shape Diamond
See all product information

Product Information

Dimensions

Nose Radius 0.400"
Insert Size 1104
Cutting Edge Length 4.00mm
Corner Radius 0.40mm
Width 9.52mm

Details

Non Ferrous (N) Compatibility Yes
Inscribed Circle 9.520 in
Rake Positive
Super Alloy (S) Compatibility No
Insert Shape Diamond
Item Diamond Milling Insert
Steel (P) Compatibility No
Insert Style XOHW
No. of Edges 1
ISO Number XOHW1104PDR
Workpiece Compatibility Nonferrous (N)
Hardened (H) Compatibility No
Stainless (M) Compatibility No
For Use With Indexable Ballnose End Mills
Grade PCD
Chip-Breaker Yes
Insert Thickness 4.760"
Coating Bright
Insert Application Finishing
Cutting Direction Right Hand
Cast Iron (K) Compatibility No
Insert Material PCD
Lead Angle 30 Degrees
ANSI Number XOHW1104PDR
Mounting Style Screw Held
Series EXOCARB Disc Cutter
Cutting Application Finishing
Insert Holding Type Screw Held
Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code 45
Hole Type 40 Degrees to 60 Degrees Countersink Hole
Material - Machining Polycrystalline Diamond
Primary Material Application ISO Code N
Shape Rhombic
For Toolholder 100xSLx4J, 125xSLx5J, 80xSLx3J
Measurement System Metric
Thickness 4.760 in
Number of Cutting Edges 1

Description

Diamond Milling Insert, Inscribed Circle 9.520 in, Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.