Zoro Homepage

Screw Machine Drill Bit, 13.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61630

  • Zoro # G3362012


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108 mm
Flute Length
51 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61630
Zoro #
G3362012
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13 mm
Overall Length
108 mm
Flute Length
51 mm
Depth:Dia. Ratio
3xD
Sizes Included
13.00mm
Shank Dia.
12 mm
Shank Length
57 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
51.00 mm

Description

Screw Machine Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.