Zoro Homepage

Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes

  • Mfr # 3350012205

  • Zoro # G9271446


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350012205
Zoro #
G9271446
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40
55% Thread Drill Size
11.80 mm
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Shank Length
2 in
Square Size
0.2740 in
Tap Length Standard
DIN
Thread Size
1/2"-20
Size
1/2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
335NI
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
335Ni
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Helix Angle
11 Degrees
Primary Material Application
Nickel, Titanium
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Fractional Inch
Threads per Inch
20
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H5
Material Grade - Machining
335Ni
Secondary Material Application ISO Code
H, M
Tap Shank Standard
DIN

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, HR, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.