Zoro Homepage

Spiral Flute Tap, 2-1/2"-4, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302403801

  • Zoro # G9276811


product price: $2,164.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/2"-4
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302403801
Zoro #
G9276811
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/2"-4
Thread Length
4"
Shank Dia.
2.100"
Overall Length
12-13/32"
Tap Dimension Type
Inch
Tap Size
2-1/2"
Tap Length Standard
DIN
65% Thread Drill Size
2.2889 in
75% Thread Drill Size
2.2564
Square Size
1.5740 in
Shank Length
10 3/8 in
Thread Size
2-1/2"-4
Drill Bit Size
2.2402 in, 2.2564 in, 2.2727 in, 2.2889 in, 2.3051 in
Size
2-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Series
13024
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
UNC
Primary Material Application ISO Code
K, P
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
13024
Secondary Material Application ISO Code
M
Threads per Inch
4
Secondary Material Application
Stainless Steel
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Coolant Fed
Coolant Through
Extended Neck
Yes
Class of Fit
2B
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 2 1/2 In.-4, UNC, Overall Length 12 13/32 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 2.2564, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.