Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN

  • Mfr # 2985905

  • Zoro # G5509007


product price: $22.39
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985905
Zoro #
G5509007
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-24
65% Thread Drill Size
J
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Shank Length
1 19/32 in
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
75% Thread Drill Size
I
Thread Size
5/16"-24
Size
5/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Number of Pieces
1
List Number
7072
Series
297
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N
Material Grade - Machining
297
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
Not Rated
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Features
Bright, HSS material, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Primary Material Application
Steel
Helix Angle
50 Degrees
Primary Material Application ISO Code
P1, P2
Threads per Inch
24
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiN, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.