Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright

  • Mfr # 1298800

  • Zoro # G9241732


product price: $58.99
/ea

Key Features

Shank Dia.
0.242"
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1298800
Zoro #
G9241732
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.242"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
6"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
Shank Length
4 9/32 in
Square Size
0.2420 in
75% Thread Drill Size
U
Thread Size
7/16"-14
Tap Length Standard
ANSI
55% Thread Drill Size
W
65% Thread Drill Size
V
Size
7/16"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
List Number
918
Tap Finish
Bright
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
918
Material Grade - Machining
918
Extended Shank
Yes
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
All Materials
Threads per Inch
14
Tap Type
Spiral Flute
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.