Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1431308

  • Zoro # G9280686


product price: $42.79
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431308
Zoro #
G9280686
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
Shank Length
1 7/16 in
55% Thread Drill Size
W
75% Thread Drill Size
U
65% Thread Drill Size
V
Square Size
0.2420 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Material Grade - Machining
107
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Features
Spiral Flute
Thread Limit
H3
Extended Neck
Yes
Measurement System
Fractional Inch
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, TiCN, Thread Length 29/32 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.