Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 30205508

  • Zoro # G9305877


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205508
Zoro #
G9305877
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
2-1/2"
Pitch Diameter Limit
H5
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Square Size
0.6000 in
Shank Length
2 7/64 in
55% Thread Drill Size
51/64 in
Thread Size
7/8"-9

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
STI Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
302
Series
302
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Extended Neck
Yes
Material Grade - Machining
302
Coolant Fed
Non-Coolant Through
Features
STI Spiral Flute Tap for Stainless Steel
Threads per Inch
9
Thread Limit
H5
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.11 in, Tap Chamfer Bottoming, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.