Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 1311301308

  • Zoro # G9276102


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301308
Zoro #
G9276102
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-2.00
65% Thread Drill Size
31/64 in
Shank Length
60.00 mm
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00
Square Size
8.17mm
Drill Bit Size
11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm
Thread Size
M14x2
Tap Length Standard
DIN
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Thread Limit
6H
Measurement System
Metric
Coolant Fed
Coolant Through
Thread Pitch
2.00mm
Extended Neck
Yes
Material Grade - Machining
13113
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application
All Materials
Features
High Performance Spiral Flute Taps for Alloy Steels
Secondary Material Application ISO Code
H, K, N, P
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Tap Shank Standard
DIN
Primary Material Application
Steel
Number of Pieces
1
List Number
13113

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, V, Thread Length 16 mm, 75 Percent Thread Drill Size 12.00, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.