Spiral Flute Tap, M18-2.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 2293201

  • Zoro # G3657245


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2293201
Zoro #
G3657245
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
125.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
46.00mm
Tap Thread Size
M18-2.50
Shank Length
2 3/4 in
Square Size
0.4060 in
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
16.50
65% Thread Drill Size
21/32 in
Thread Size
M18x2.5
Tap Length Standard
DIN
Drill Bit Size
15.40mm, 15.56mm, 15.73mm, 15.89mm, 16.05mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
229
Measurement System
Metric
Features
For Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
Coolant Fed
Non-Coolant Through
Thread Limit
Not Rated
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P
Thread Pitch
2.50mm
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Tap Shank Standard
DIN
Extended Neck
Yes
Material Grade - Machining
229
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 4 59/64 in, High Speed Steel, Black Oxide, Thread Length 25/32 in, 75 Percent Thread Drill Size 16.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.