Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1645014203

  • Zoro # G9270703


product price: $47.69
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
0.255"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645014203
Zoro #
G9270703
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Tap Size
1/4"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Thread Length
1"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Shank Length
1 31/32 in
Tap Length Standard
DIN
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
0.1910 in
55% Thread Drill Size
#3
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Series
16450
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Features
Advanced chip control, Vanadium HSS with TiN coating, Variable lead flute
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Helix Angle
Variable
Thread Limit
H3
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Material Grade - Machining
16450
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, Vanadium High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.