Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 31520108

  • Zoro # G0627757


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.880"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520108
Zoro #
G0627757
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.880"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Thread Size
#2-56
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Shank Length
1 5/16 in
Square Size
0.1090 in
65% Thread Drill Size
1.80 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
List Number
315NI
Cutting Direction - Machining
Right Hand
Series
315NI
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment
Thread Limit
H2
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Material Grade - Machining
315NI
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
S
Primary Material Application
Nickel
Secondary Material Application ISO Code
H, M, S
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Powdered Metal, V, Right Hand, Thread Length 0.559 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.