Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1645508126

  • Zoro # G9271132


product price: $65.69
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645508126
Zoro #
G9271132
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Tap Length Standard
DIN
75% Thread Drill Size
H
Shank Length
55.00 mm
65% Thread Drill Size
I
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
55% Thread Drill Size
7.10 mm
Square Size
6.05mm
Thread Size
M8x1.25
Size
M8
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
16455
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16455
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
Variable
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
D6
Thread Pitch
1.25mm
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Vanadium High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.