Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1645056183

  • Zoro # G9270782


product price: $61.19
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645056183
Zoro #
G9270782
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Shank Length
2 5/32 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Thread Size
5/16"-18
Tap Length Standard
DIN
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Tap Shank Standard
DIN
Threads per Inch
18
Material Grade - Machining
16450
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
Advanced Chip Control, Vanadium HSS with TiN Coating, Variable Lead Flute
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Helix Angle
Variable
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
H3
Shank Type - Machining
Straight
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Vanadium High Speed Steel, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.